Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 2.5 In, Tough, Green (Discontinued)
Mfr # 6894169
Zoro # G2447837
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 1/2 in
- Hardness Tough
- Tip Material Vinyl
- Color Green
- Thread Size (In.) 7/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894169
- Zoro # G2447837
- UPC # 738501152545
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 1/2 in |
Thread Size (In.) | 7/16-14 |
Diameter | 2 1/2 in |
Thread Size | 7/16-14 |
Description
This Nupla 6894169 Hammer Tip is a great addition to your Nupla 3MD68, 5LV14 and 5LV13 hammers. It will help you get the job done with ease. The green hammer tip has a diameter of 2 1/2 in.. With a tough vinyl material, it can withstand repeated blows without damage. This interchangeable tip fits into the head of the 3MD68, 5LV14 and 5LV13 hammers from Nupla. A 7/16-14 thread size allows for easy installation on any of these tools. When you need to replace your worn out hammer tips or add more to your collection, this is an ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.