Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 2.5 In, Medium Hard, Cream (Discontinued)
Mfr # 6894168
Zoro # G0729976
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 1/2 in
- Hardness Medium
- Tip Material Nylon
- Color Cream
- Thread Size (In.) 7/16-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894168
- Zoro # G0729976
- UPC # 738501152569
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 1/2 in |
Thread Size (In.) | 7/16-14 |
Thread Size | 7/16-14 |
Diameter | 2 1/2 in |
Description
Hammer Tip, Material Nylon, Tip Hardness Medium, Diameter 2 1/2 in, Color Cream, Thread Size 7/16-14, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 3MD68, 5LV13, 5LV14, Compatible with Manufacturer Model Number 6894171, 6894203
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.