Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 2 In Dia, Hard, Black (Discontinued)
Mfr # 6894118
Zoro # G0265867
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 in
- Hardness Hard
- Tip Material Nylon
- Color Black
- Thread Size (In.) 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894118
- Zoro # G0265867
- UPC # 738501152088
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Thread Size (In.) | 3/8-16 |
Diameter | 2 in |
Thread Size | 3/8-16 |
Description
The Nupro 6894118 Hammer Tip is the perfect addition to your power tool. It allows you to perform hammering tasks with ease. The black, hard nylon tip measures 2 in. in diameter and has a hardness of Hard. This interchangeable tip can be used with 3MD70 and 5LV12 hammers, as well as other compatible models. Thread size is 3/8-16, making it easy to attach the head onto your power tool. If you are looking for a new hammer tip that will allow you to do all kinds of jobs around the house or on the job site, this Nupro product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.