Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
Hammer Tip, 1.5 In Dia, Soft, Brown (Discontinued)
Mfr # 6894130
Zoro # G2453857
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Soft
- Tip Material Vinyl
- Color Brown
- Thread Size (In.) 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894130
- Zoro # G2453857
- UPC # 738501151524
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16-18 |
Thread Size | 5/16-18 |
Diameter | 1 1/2 in |
Description
Hammer Tip, Material Vinyl, Tip Hardness Soft, Diameter 1 1/2 in, Color Brown, Thread Size 5/16-18, Mounting Threaded, Shape Round, Non-Marring Yes, Compatible with Brand Quick-Change Impax, Compatible with Grainger Part Number 3MD69, Compatible with Manufacturer Model Number 6894172
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.