Nupla

Hammer Tip, 1 In Dia, Medium, Red (Discontinued)


This Product is Discontinued
Shop for all Interchangeable Tips & Heads

Key Features

  • Tip Dia. (In.) 1 in
  • Hardness Medium
  • Tip Material Vinyl
  • Color Red
  • Thread Size (In.) 1/4-20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Dia. (In.) 1 in
Thread Size (In.) 1/4-20
Diameter 1 in
Thread Size 1/4-20

Description

The Nupro 6894131 Hammer Tip is a replacement head for your soft-face hammer. This red hammer tip is made of vinyl and has a 1 in. diameter. It is suited for medium hardness applications. The tip fits all 1/4" - 20 threaded hammers with a hex shank, such as the 6D050 from Nupla Tools. If you need to replace the head on your soft face hammer, this Nupro Hammer Tip will meet your needs perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.