Nupla

Hammer Tip, 1 In Dia, Hard, Black (Discontinued)


This Product is Discontinued
Shop for all Interchangeable Tips & Heads

Key Features

  • Tip Dia. (In.) 1 in
  • Hardness Hard
  • Tip Material Nylon
  • Color Black
  • Thread Size (In.) 1/4-20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Dia. (In.) 1 in
Thread Size (In.) 1/4-20
Diameter 1 in
Thread Size 1/4-20

Description

If you are looking for a hammer tip, the Nupla 6894133 Hammer Tip is an excellent choice. It comes with a 1 in. diameter and can be used on any of your 1/4-20 threaded hammers. The nylon tip has a black color and provides better durability than metal tips. It is hard, so it won't deform or flatten out when you strike it against surfaces. You can use this soft face hammer tip on any surface, including sheet rock, tile and metal. With its durable construction and ease of use, the Nupla 6894133 Hammer Tip will help you complete your projects faster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.