Shop All Probing Tools
Nupla
Halligan Bar, Fiberglass, 30 In.
Mfr # 75.33-800
Zoro # G8115344
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Handle Material Fiberglass
- Head Material Steel
- Firefighting Tool Type Forcible Entry Tool
- Application Entry Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 75.33-800
- Zoro # G8115344
- UPC # 738501338000
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 30 in |
Overall Length | 2.5 ft |
Details
Item | Halligan Bar |
Handle Material | Fiberglass |
Head Material | Steel |
Firefighting Tool Type | Forcible Entry Tool |
Application | Entry Tool |
Features | Non-Conductive Composite Handle, Solid Head, Drop Forged Ends are Heat Treated for Maximum Strength, Polypropylene Jacket with a Ribbed Non Slip Surface |
Includes Strap | No |
Handle Shape | Round |
Tool Type | Halligan Bar |
Handle Style | Halligan Fork |
Handle Color | Yellow |
Head Type | Halligan |
Description
The NUPLA 75.33-800 Halligan Bar is a must-have tool for any firefighter. It has a carbon steel head and fiberglass handle. The bar measures 30" in length. This Halligan Bar is designed to give you the leverage you need when it comes to prying open doors and windows during search and rescue missions. When it comes to searching for trapped victims, having the right tools can be crucial.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- TUNGALOY Turning Indexable Insert, TCMT 221, PK10 (6781154)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- NUPLA Pike Pole, Fiberglass, 10'L (6895542)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- Nupla Probing Tools