Shop All Flooring Installation Tools
Nupla
Floor Scraper, Stiff, 12", Carbon Steel
Mfr # 6884837
Zoro # G5166192
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Floor or Roof Material Removal
- Capacity 12 ga.
- Size 12" Blade
- Type Heavy Duty
- Knife / Scraper Sub-Category Scrapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6884837
- Zoro # G5166192
- UPC # 738501848370
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Size | 12" Blade |
Blade Width | 12 in |
Handle Length | 4 1/2 ft |
Blade Length | 5 in |
Overall Length | 58 in |
Description
If you are looking for a floor scraper that is both sturdy and durable, the Nupla 6884837 Floor Scraper will be perfect for your needs. Made of carbon steel, this yellow floor scraper has a blade length of 5 in. and an overall length of 58 in. It has a handle length of 54 in., making it easy to use with one hand or two hands. The blade width measures 12 in., while the handle material is fiberglass. This standard blade floor scraper comes with one edge and a fiberglass handle design. When you need to remove old coatings from floors, rely on the Nupla 6884837 Floor Scraper to do the job right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- HHIP ER-32 11/16" Spring Collet (3900-5255)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- QEP Roberts Safe Tuk Carpet Tucker (10-522-4)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- WESTWARD Floor Scraper, Stiff, 8", Carbon Steel (13P504)
- ROBERTS Flooring Cutter, Tungsten, 30 1/2"Lx22"W (10-95)
- BON TOOL Bon 15-431 Wizardsquareueegee, 14" (15-431)
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- BON TOOL Bon 15-430 Wizardsquareueegee, 12" (15-430)
- Nupla Flooring Installation Tools