Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Nupla
Flat Head Axe, 5" Cutting Edge (Discontinued)
Mfr # 6895524
Zoro # G1619272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Length 32 in
- Overall Length 32 in
- Head Material Steel
- Features Super Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895524
- Zoro # G1619272
- UPC # 738501336600
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 32 in |
Overall Length | 32 in |
Head Length | 9 1/2 in |
Cutting Edge Length | 5 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Features | Super Grip Handle |
Handle | Fiberglass |
Head Weight | 6 lb |
Cutting Edge | 5 in |
Type | Flat Head |
Face | Red Enamel Cutting Edges in Clear Lacquer, Sharpened |
Item | Axe |
Heat Treated | Yes |
Grip Material | Polypropylene |
Blade Material | Steel |
Non-Sparking | No |
Includes Hammer Face | No |
Head Color | Red |
Axe Type | General Purpose Axes |
Non-Magnetic | No |
Handle Color | Yellow |
Poll Style | Flat |
Description
Axe, Axe Type General Purpose Axes, Blade Material Steel, Cutting Edge Length 5 in, Grip Material Polypropylene, Grip Type Softgrip, Handle Color Yellow, Handle Length 32 in, Handle Material Multi-Component, Head Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.