Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Nupla
Fire Axe, Fiberglass Handle, 2 ft 21/32" L (Discontinued)
Mfr # 6895514
Zoro # G8630070
This Product is Discontinued
Key Features
Flat Head
- Handle Material Fiberglass
- Handle Length 2 ft 21/32 in
- Head Material Steel
- Handle Design Single Bit Grip
- Handle Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6895514
- Zoro # G8630070
- UPC # 738501310631
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 2 ft 21/32 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Handle Design | Single Bit Grip |
Item | Axe |
Head Type | Flat |
Handle Shape | Round |
Tool Type | Axe |
Handle Style | Single-Bit Grip |
Firefighting Tool Type | Axe |
Includes Strap | No |
Number of Heads | 1 |
Description
Axe, Handle Length 24.66 in, Handle Material Fiberglass, Handle Style Single-Bit Grip, Head Type Flat, Tool Type Axe, Head Material Steel, Number of Heads 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.