Shop All Sledges
This Product is Discontinued
Nupla
Double Face Sledge Hammer, Brass, 28 in. L (Discontinued)
Mfr # 6894534
Zoro # G9794023
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Weight 6 lb
- Head Material Brass
- Overall Length 28 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 28 in |
Face Diameter | 2 1/2 in |
Head Width | 3 in |
Head Length | 5 in |
Handle Length | 28 in |
Details
Item | Soft-Face Sledge Hammer |
Head Weight | 6 lb |
Head Material | Brass |
Handle Material | Fiberglass |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Standards | ASME |
Head Color | Gold |
Handle Color | Black/Yellow |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | Yes |
Series | Classic Nuplaglas |
Grip Style | Ribbed |
Hammer Type | Sledge Hammer |
Face Shape | Round |
Face Material | Brass |
Double Faced | Yes |
Tether Ready | No |
Grip Material | Rubber |
Description
If you are looking for a sledge hammer that is heavy duty and easy to use, the NUPLA 6894534 Double Face Sledge Hammer is just what you need. With a handle length of 28 in., this sledge hammer offers excellent leverage. It has an ergonomic cushion grip which provides comfort and helps prevent blisters during extended use. The head weight of 6 lb gives it enough power to get the job done, while its brass material makes it rust resistant. It also has an overall length of 28 in., with 2 1/2 in. face diameter and 3 in. head width and 5 in. head length respectively. This NUPLA Double Face Sledge Hammer will not let you down when it comes to heavy duty work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.