Shop All Sledges
This Product is Discontinued
Nupla
Double Face Sledge Hammer, Brass, 24 in. L (Discontinued)
Mfr # 6894533
Zoro # G9794032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Weight 6 lb
- Head Material Brass
- Overall Length 24 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 24 in |
Face Diameter | 2 1/2 in |
Head Length | 5 in |
Head Width | 3 in |
Handle Length | 24 in |
Description
This Nuprol 6894533 Double Face Sledge Hammer is a great tool for your DIY project. It has a brass head and a cushioned grip handle to ensure that you have full control over the hammer. The double face sledge hammer is made of brass, making it durable and strong. It has an ergonomic design handle with an overall length of 24 in. This double face sledge hammer weighs 6 lb, which gives you better leverage when working on heavy duty projects. The cushion grip handle ensures that you have a firm hold on the hammer, giving you more control as you work. With its lightweight design and easy handling, this Nuprol Double Face Sledge Hammer will make your next DIY project easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.