Shop All Sledges
Nupla
Double Face Sledge Hammer, Brass, 18 in. L
Mfr # 6894532
Zoro # G9794041
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Brass
- Overall Length 18 in
- Handle Material Fiberglass
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18 in |
Face Diameter | 2 1/2 in |
Head Width | 3 in |
Head Length | 5 in |
Handle Length | 18 in |
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 6 lb, Face Diameter 2 1/2 in, Overall Length 18 in, Handle Length 18 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Brass, Features Non-Sparking, Grip Material Rubber, Handle Color Black/Yellow, Head Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- POWERBUILT T-20 X 4" Star Driver (Inj Handle) (646156)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- NUPLA Sledge Hammer, Nonslip Grip, Head Wt 6lb (6895402)
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb (6895400)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- AMES 20185000 8 LB SLEDGE HAMMER HICKORY HANDLE (2018500)
- Nupla Hammers and Striking Tools