Shop All Sledges
This Product is Discontinued
Nupla
Double Face Sledge Hammer, 20 lb., 36 in.L (Discontinued)
Mfr # 6894538
Zoro # G2101797
This Product is Discontinued
Key Features
- Head Weight 20 lb
- Head Material Steel
- Overall Length 36 in
- Handle Material Wood
- Handle Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 36 in |
Face Diameter | 2 19/32 in |
Head Length | 8 3/4 in |
Head Width | 3 1/4 in |
Details
Item | Standard Sledge Hammer |
Head Weight | 20 lb |
Head Material | Steel |
Handle Material | Wood |
Handle Design | Straight |
Tether Capable | Tether Capable |
Features | Precision Forged and Heat Treated |
Handle Color | Natural |
Head Color | Natural |
Standards | ASME B 107.54 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Head Finish | Polished Striking Face |
Grip Style | Plain |
Hammer Type | Sledge Hammer |
Includes Beveled Face | Yes |
Face Material | Carbon Steel |
Double Faced | Yes |
Face Shape | Round |
Tether Ready | No |
Description
The Nupla 6894538 Double Face Sledge Hammer is the perfect tool for demolition, especially when you need to get through masonry and concrete. With a precision forged and heat treated head, this sledge hammer is strong enough to withstand years of use. The 36 in. long handle is made of hickory wood, which makes it durable and sturdy. It has a straight handle design that allows you to maximize your power when swinging the sledge hammer. The 20 lb head weight makes it easy to swing with minimal effort, while its 2 19/32" face diameter helps break up tough materials with ease. This Nupla 6894538 Double Face Sledge Hammer is the ideal tool for any kind of job involving breaking or demolishing objects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.