Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Double Edge Bush Hook, 34 In
Mfr # 6894312
Zoro # G2101215
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 36"
- Overall Length 3 ft
- Head Material Steel
- Features Double Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894312
- Zoro # G2101215
- UPC # 738501729402
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36" |
Overall Length | 3 ft |
Blade Length | 12 in |
Cutting Edge Length | 12 in |
Details
Handle Material | Fiberglass |
Head Material | Steel |
Features | Double Taper |
Includes | Sheath |
Handle | Fiberglass |
Head Weight | 3 lb. |
Cutting Edge | 12" |
Item | Double Edge Bush Hook |
Type | Contractor |
Sheath Material | Nylon |
Blade Material | Steel |
Grip Material | Fiberglass |
Blade Finish | Unfinished |
Includes Sheath | Yes |
Includes Cushioned Grip | Yes |
Description
Double Edge Bush Hook, Blade Finish Unfinished, Blade Length 12 in, Blade Material Steel, Cutting Edge Length 12 in, Grip Material Fiberglass, Handle Material Fiberglass, Includes Sheath, Includes Cushioned Grip Yes, Includes Sheath Yes, Overall Length 3 ft, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- RUKO Replacement Bolt, w/Ball Bearing, MF10 (103110K)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- NUPLA Pick Head Axe (6895516)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- Nupla Hammers and Striking Tools