Shop All Post Hole Diggers
Nupla
Digger, Post Hole, 4 Ft
Mfr # 6894150
Zoro # G2200651
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MANUAL
- Handle Length 48 in
- Handle Material Fiberglass
- Distance Between Blade Tips 6 1/2 in
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894150
- Zoro # G2200651
- UPC # 738501795483
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Details
Type | MANUAL |
Item | Manual Post Hole Digger |
Handle Material | Fiberglass |
Distance Between Blade Tips | 6 1/2 in |
Handle Type | Straight |
Blade Material | Steel |
Description
Manual Post Hole Digger, Blade Material Steel, Distance Between Blade Tips 6 1/2 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE Bracket Flag Pole (60752)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- MTD Hsg Asm-Auger 28 (684-05209A-0638)
- MTD Deck Asm Sd 38 W/Wheel Brkts (983-04263-0637)
- NUPLA Nonconductive Post Hole Digger, 4 Ft. (6894328)
- CHICAGO PNEUMATIC PPU 22HD Hydraulic Post Puller (1801810004)
- TRUPER POST HOLE DIGGR STL 48"" (CA-38ST)
- SEYMOUR MIDWEST Fiberglass Atlas Handles Post Hole Digger (21110)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21075)
- AMES HANDLE DIGGER AMES 4' (2038100)
- RADIUS GARDEN 23411 Root Slayer Post Hole Digger (23411)
- Nupla Post Hole Diggers