Shop All Soft Face & Split Head Hammers
This Product is Discontinued
Nupla
Dead Blow Hammer, no Tips, 22 oz., 13-1/2" (Discontinued)
Mfr # 6894202
Zoro # G1120131
This Product is Discontinued
Key Features
- Replaceable Tip Yes
- Tip Material Plastic, Rubber
- Head Weight 22 oz
- Handle Material Fiberglass
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894202
- Zoro # G1120131
- UPC # 738501033608
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 14 in |
Face Diameter | 2 in |
Head Length | 4 1/2 in |
Hammer Face Diameter | 2 in |
Handle Length | 13 1/2 in |
Tip Diameter | 2 in |
Description
This Nuprol 22 oz. Dead Blow Hammer is the perfect tool for all your hammering needs. The fiberglass handle with a nonslip grip provides comfort and durability, while the tether style ensures that you can use this hammer without fear of losing it. With an overall length of 13 1/2 in., this dead blow hammer has a head weight of 22 oz. and head material of steel. The face diameter measures 2 in., while the head length is 4 1/2 in.. It comes with a replaceable tip, allowing you to make repairs on site if necessary. Equip yourself with this Nuprol 22 oz. Dead Blow Hammer today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.