Shop All Dead Blow Hammers
This Product is Discontinued
Nupla
Dead Blow Hammer, no Tips, 17 oz., 12-5/8" (Discontinued)
Mfr # 6894196
Zoro # G1637991
This Product is Discontinued
Key Features
- Head Material Steel
- Head Weight 17 oz
- Face Diameter 1 1/2 in
- Handle Material Fiberglass
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894196
- Zoro # G1637991
- UPC # 738501033561
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 13 in |
Head Length | 4 1/8 in |
Handle Length | 12 1/2 in |
Hammer Face Diameter | 1 1/2 in |
Tip Diameter | 1 1/2 in |
Description
Dead Blow Hammer without Tips, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Rubber, Head Weight 17 oz, Tip Diameter 1 1/2 in, Overall Length 13 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Shot-Loaded Composite Interior Cavities Fully Encased in a Tough Polymer Outer Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.