Shop All Dead Blow Hammers
This Product is Discontinued
Nupla
Dead Blow Hammer, 6 lb., 15-1/2" (Discontinued)
Mfr # 6894186
Zoro # G1635191
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Material Steel
- Head Weight 4 lb
- Face Diameter 3 in
- Handle Material Fiberglass
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894186
- Zoro # G1635191
- UPC # 738501941866
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 3 in |
Overall Length | 16 in |
Head Length | 5 5/8 in |
Handle Length | 14 1/2 in |
Hammer Face Diameter | 3 in |
Tip Diameter | 3 in |
Description
The NUPLA 6894186 Dead Blow Hammer is a useful tool for breaking up and removing debris. It has a nonslip grip, making it comfortable to hold and use. The 15-1/2" long fiberglass handle provides comfort when using the dead blow hammer. The steel head weighs 4 lb and measures 3 in in diameter with a black finish. You can choose between tethering or non-tethering options with this hammer, which comes standard with a tether accessory needed for tethering purposes. With its large face diameter of 3 in., the NUPLA 6894186 Dead Blow Hammer is an efficient tool that you will want to keep on hand at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.