Nupla

Dead Blow Hammer, 32 oz., 14" (Discontinued)


This Product is Discontinued
Shop for all Dead Blow Hammers

Key Features

  • Head Material Urethane over Steel
  • Head Weight 32 oz
  • Face Diameter 2 in
  • Handle Material Fiberglass
  • Overall Length 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Face Diameter 2 in
Overall Length 14 in
Head Length 5 in
Handle Length 13 3/4 in
Hammer Face Diameter 2 in
Tip Diameter 2 in

Description

Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Urethane over Steel, Tip Material Cast Urethane, Steel, Head Weight 2 lb, Tip Diameter 2 in, Overall Length 14 in, Replaceable Tips No, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Free Flowing Inner Shot Concentrates Striking Power and Increases Driving Force, Double Faced Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.