Shop All Dead Blow Hammers
This Product is Discontinued
Nupla
Dead Blow Hammer, 14 Oz., 12-1/4" (Discontinued)
Mfr # 6894101
Zoro # G1271855
This Product is Discontinued
Key Features
- Head Material Polymer over Composite
- Face Diameter 1 1/4 in
- Handle Material Fiberglass
- Overall Length 12 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894101
- Zoro # G1271855
- UPC # 738501100157
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Face Diameter | 1 1/4 in |
Overall Length | 12 in |
Head Length | 4 1/2 in |
Handle Length | 12 1/2 in |
Hammer Face Diameter | 1 1/4 in |
Description
This Nupro Dead Blow Hammer has a handle that is made of fiberglass with a nonslip grip. It also has a head made of polymer over composite, making it both durable and lightweight. The tool's 14 oz head weight allows you to strike with less effort, making it easier on your hands and wrists. The 1 1/4" face diameter provides greater coverage when striking the object being worked on. This black dead blow hammer comes with an overall length of 12 1/4 in., as well as a 4 1/2 in. head length. Its standard tether style means you can easily tether this dead blow hammer to your belt or workstation for added safety and convenience. With its features, the Nupro Dead Blow Hammer is an essential tool for any construction site or garage where metalworking is taking place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.