Shop All Engineer, Drilling & Blacksmith Hammers
Nupla
Cross Pein Hammer, 3 lb., 14 In, Fiberglass
Mfr # 6894108
Zoro # G2865256
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Overall Length 14 in
- Head Length 5 in
- Handle Color Yellow
- Head Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6894108
- Zoro # G2865256
- UPC # 738501290353
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 5 in |
Head Width | 1 1/2 in |
Face Diameter | 1 1/2 in |
Handle Length | 14 in |
Description
The Nupla 6894108 Cross Pein Hammer is the ideal tool for shaping metal. It features a yellow fiberglass handle and a forged steel head. The hammer has a 3 lb head weight, which is ideal for various applications. With an overall length of 14 in., this lightweight hammer gives you enough leverage to work with precision. It has a forged steel head that delivers high impact blows without bending or breaking, while the fiberglass handle provides comfort and durability. The 1 1/2" face diameter allows you to get into small spaces when working on intricate projects, while the 5" long handle helps provide better control over your strikes. If you are looking for an engineer hammer that can deliver precise blows with little effort, then look no further than the Nupla 6894108 Cross Pein Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- EZRED QUARTER STICK STUBBY (EZ4S04)
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- NUPLA Sledge Hammer, 3-1/4 lb., 12 In, Fiberglass (6894176)
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- NUPLA Soft Face Sledge, 10 lb., 31-5/8 In, Fiber (6894285)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- BETA Lump Hammer, Wooden Shaft, 1500mm (013800215)
- Nupla Engineer, Drilling & Blacksmith Hammers