Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Nupla
Campers Axe, Single Bit, Fiberglass, 22 Oz (Discontinued)
Mfr # 6894092
Zoro # G0801403
This Product is Discontinued
Key Features
- Handle Material Multi-Component
- Handle Length 14 in
- Overall Length 14 in
- Head Material Carbon Steel
- Handle Axe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894092
- Zoro # G0801403
- UPC # 738501940920
- Country of Origin Multiple
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 14 in |
Overall Length | 14 in |
Cutting Edge Length | 3 1/4 in |
Head Length | 5 1/4 in |
Details
Handle Material | Multi-Component |
Head Material | Carbon Steel |
Handle | Axe |
Meets/Exceeds | ANSI Standards |
Head Weight | 1.4 lb |
Cutting Edge | 3 1/4 in |
Face | 2-1/4 |
Type | Single Bit |
Item | Hatchet |
Handle Design | Super-duty |
Axe Type | Hatchets |
Blade Material | Steel |
Non-Sparking | No |
Includes Hammer Face | No |
Heat Treated | Yes |
Handle Color | Black, Yellow |
Grip Type | Single Bit |
Non-Magnetic | No |
Grip Material | Polypropylene |
Description
Hatchet, Axe Type Hatchets, Blade Material Steel, Cutting Edge Length 3 1/4 in, Grip Material Polypropylene, Grip Type Single Bit, Handle Color Black, Yellow, Handle Length 14 in, Handle Material Multi-Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.