Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Bush Hook, Fiberglass Handle, 2 ft. 1/2" L
Mfr # 75.34-026
Zoro # G8525741
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Tough, Ribbed Polypropylene Jacket For A Non-Slip Grip,
- Material Steel
- Overall Length 2.5 ft
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 75.34-026
- Zoro # G8525741
- UPC # 738501340263
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 2.5 ft |
Handle Length | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Tough, Ribbed Polypropylene Jacket For A Non-Slip Grip, |
Material | Steel |
Handle Material | Fiberglass |
Item | Halligan Bar |
Head Material | Steel |
Handle Design | Straight |
Head Type | Halligan |
Handle Color | Black |
Handle Style | Halligan Fork |
Includes Strap | No |
Handle Shape | Round |
Firefighting Tool Type | Forcible Entry Tool |
Tool Type | Halligan Bar |
Description
Halligan Bar, Handle Color Black, Handle Length 30 in, Handle Material Fiberglass, Handle Style Halligan Fork, Head Type Halligan, Overall Length 2.5 ft, Tool Type Halligan Bar, Head Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit (DWDST4)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- ILB GOLD Replacement For Roomba, Original Models Battery (ORIGINAL MODELS BATTERY)
- HHIP 3/8-16 X 3 Adjustable Clamping Assembly (3900-0301)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- NUPLA Nonconductive Digging Bar, 72 In.. (6894323)
- NUPLA Axe, Pick Head, 36 In L, Hickory Handle (6884802)
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- Nupla Pullers and Separators