Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Axe, Pulaski, 36 In L, Fiberglass Handle
Mfr # 6884807
Zoro # G5292481
product price: $58.19
/ea
Not eligible for select promotions
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component with Rubber Grip
- Handle Length 36 in
- Overall Length 3 ft
- Head Material Steel
- Handle 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6884807
- Zoro # G5292481
- UPC # 738501313755
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Head Length | 13.25 in |
Cutting Edge Length | 4 1/2 in |
Description
Pulaski Axe, Handle Color Black/Yellow, Handle Length 36 in, Handle Material Multi-Component with Rubber Grip, Handle Style D-Handle, Head Type Pulaski, Head Weight 3.5 lb, Overall Length 3 ft, Tool Type Pulaski Axe, Application Wildland and Forest Fires, Head Length 13.25 in, Head Material Steel, Non-Sparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Half Round File - Second Cut (11027)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- ALLWAY 5 in. Snap-Off Utility Knife Assorted 50 pk (K13-50)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14118)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- TRUE TEMPER 36 in L Single Bit Handle For Axe, Wood (2036700)
- Nupla Axes, Hatchets, & Splitting Wedges