Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Nupla
Axe, Pick Head, Fiberglass, 36 In. (Discontinued)
Mfr # 6894272
Zoro # G2812135
This Product is Discontinued
Key Features
- Handle Material Multi-Component
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Fiberglass Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894272
- Zoro # G2812135
- UPC # 738501316879
- Country of Origin Multiple
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Head Length | 12 in |
Cutting Edge Length | 4 3/4 in |
Details
Handle Material | Multi-Component |
Head Material | Steel |
Features | Fiberglass Handle |
Handle | Fiberglass |
Head Weight | 6 lb |
Cutting Edge | 4 3/4 in |
Item | Pick Head Axe |
Handle Design | Straight |
Non-Sparking | No |
Handle Color | Yellow |
Poll Style | Pick |
Non-Magnetic | No |
Heat Treated | Yes |
Grip Type | Single Bit |
Grip Material | Polypropylene |
Axe Type | Pick Head Axes |
Blade Material | Steel |
Includes Hammer Face | No |
Head Color | Red |
Description
This Nuprol 6894272 Axe is a must-have for any professional or hobbyist. With its 4 3/4 in. cutting edge, it can easily split fire logs and cut down trees with ease. The 36 in. fiberglass handle gives you optimal control over the axe's movements, while the steel head provides reliable power behind each swing. The blade of this axe measures 4 3/4 in., and the overall length is 36 in.. This axe has a hickory handle design that is lightweight and easy to grip, which minimizes strain on your arms as you work. This Nuprol 6894272 Axe will help you get through even the toughest jobs quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.