Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Axe, Flat Head, 36 In L, Fiberglass Handle
Mfr # 6884808
Zoro # G5292472
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Handle 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6884808
- Zoro # G5292472
- UPC # 738501330608
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Head Length | 9 1/2 in |
Cutting Edge Length | 5 1/4 in |
Details
Handle Material | Multi-Component |
Head Material | Steel |
Handle | 36 in |
Head Weight | 6 lb |
Face | Steel |
Item | Axe |
Type | Flat Head |
Grip Material | Fiberglass |
Non-Sparking | No |
Axe Type | General Purpose Axes |
Non-Magnetic | No |
Poll Style | Flat |
Blade Material | Steel |
Includes Hammer Face | Yes |
Grip Type | Single Bit |
Handle Color | Black, Yellow |
Heat Treated | Yes |
Description
Axe, Axe Type General Purpose Axes, Blade Material Steel, Cutting Edge Length 5 1/4 in, Grip Material Fiberglass, Grip Type Single Bit, Handle Color Black, Yellow, Handle Length 3 ft, Handle Material Multi-Component
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 7/16" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A028A)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- S&G TOOL AID UNIVERSAL HOOK & PICK SET (SG13850)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- NUPLA Axe, Fiberglass, 36 In. (6894517)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- NUPLA Pick Head Axe (6895516)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- Nupla Axes, Hatchets, & Splitting Wedges