Shop All Nail Pullers, Wrecking and Pry Bars
Nupla
Axe, Flat Head, 32 In L, Hickory Handle
Mfr # 6884804
Zoro # G8368954
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flat Head Axe
- Overall Length 32 in
- Handle Material Wood
- Face Steel
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nupla
- MFR # 6884804
- Zoro # G8368954
- UPC # 738501062110
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 32 in |
Handle Length | 32 in |
Cutting Edge Length | 5 1/4 in |
Head Length | 9 1/2 in |
Details
Features | Flat Head Axe |
Handle Material | Wood |
Face | Steel |
Head Material | Steel |
Head Weight | 6 lb |
Type | Flat Head |
Item | Axe |
Handle | 32 in |
Handle Color | Natural |
Blade Material | Steel |
Non-Sparking | No |
Non-Magnetic | No |
Grip Material | Wood |
Axe Type | General Purpose Axes |
Includes Hammer Face | No |
Head Color | Red |
Heat Treated | Yes |
Poll Style | Flat |
Description
Axe, Axe Type General Purpose Axes, Blade Material Steel, Cutting Edge Length 5 1/4 in, Grip Material Wood, Handle Color Natural, Handle Length 32 in, Handle Material Wood, Head Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- NUPLA Pike Pole, Fiberglass Handle, 20 ft. L (6895546)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L (6895552)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- NUPLA Axe, Pick Head, 36 In L, Hickory Handle (6884802)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895528)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- Nupla Pullers and Separators