Shop All Axes, Hatchets, & Splitting Wedges
Nupla
Axe, Fiberglass, 36 In.
Mfr # 6894517
Zoro # G3930455
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 36 in
- Overall Length 3 ft
- Head Material Steel
- Handle Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894517
- Zoro # G3930455
- UPC # 738501317760
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Cutting Edge Length | 4 1/2 in |
Head Length | 13.25 in |
Details
Handle Material | Multi-Component |
Head Material | Steel |
Handle | Fiberglass |
Head Weight | 3.5 lb |
Item | Pulaski Axe |
Poll Style | Pulaski |
Non-Sparking | No |
Axe Type | Pulaski Axes |
Includes Hammer Face | No |
Handle Color | Yellow |
Grip Type | Contoured Softgrip |
Blade Material | Steel |
Grip Material | Fiberglass |
Heat Treated | Yes |
Handle Style | Ergonomic |
Head Type | Pulaski |
Handle Design | Straight |
Application | Wildland and Forest Fires |
Tool Type | Pulaski Axe |
Description
With a 36 in. handle and 3.5 lb head, this Nupla Axe is the ideal tool for splitting wood. With a steel head and fiberglass handle, this axe is designed to last. The 36 in. handle provides you with enough reach to split large pieces of wood into smaller pieces that are easier to burn or carry around your home. The steel head has a weight of 3.5 lb which means it can cut through even the thickest logs with ease. This high quality axe from Nupla will make light work of your firewood needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Wood Hndl (CF735B)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NF in Metal Case (DWDTD99-NF)
- EMPIRE LEVEL 24" x 16" Professional Tongue Framing Square (1110)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- NUPLA Pick Head Axe (6895516)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- TRUPER Truper DHM- 3 1-2FDX-C Fiberglass Handle Double Bit Axe - 3.5 lbs. (132312)
- Nupla Hammers and Striking Tools