Shop All Shovels and Scoops
Nupla
14 ga Square Point Shovel, Steel Blade, 27 in L Black Fiberglass Handle
Mfr # 6894314
Zoro # G2779454
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Fiberglass
- Blade Width 9-7/8 in
- Handle Color Black
- Blade Length 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894314
- Zoro # G2779454
- UPC # 738501761426
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Width | 9-7/8 in |
Blade Length | 11-1/2 in |
Overall Length | 38-1/2 in |
Details
Blade Material | Steel |
Handle Material | Fiberglass |
Handle Color | Black |
Gauge | 14 ga |
Blade Type | Square Point |
Item | Square Point Shovel |
Handle Type | D-Grip |
Features | Non-Conductive |
Color | Safety Orange |
Corrosion Resistant | No |
Product Type | Non-Conductive Shovel |
Blade Step | Standard Step |
Non-Sparking | No |
Blade Color | Black |
Detachable Handle | No |
Description
Square Point Non-Conductive Shovel, Product Type Non-Conductive Shovel, Blade Type Square Point, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 11 1/2 in, Blade Width 9 7/8 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 in, Handle Color Black, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, Non-Sparking No, Overall Length 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT IN-LINE SPRNKLR VALV 1"" (57020P)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-40X40)
- NUPLA 14 ga Square Point Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894315)
- NUPLA Drain Spade Shovel, Fiberglass Handle (72095)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 27 in L Yellow Handle (6894156)
- NUPLA 14 ga Trenching V Shovel, Steel Blade, 48 in L Yellow Fiberglass w/Polypropylene Outer Jacket Handle (75.72-310)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Handle (6894157)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- LASTING TRADITIONS 20 in Shovel, Ash, Black (LT0162)
- Nupla Lawn & Garden Tools