Shop All Shovels and Scoops
Nupla
#12 16 ga Scoop Shovel, Aluminum Blade, 27 in L Yellow
Mfr # 75.72-181
Zoro # G4371232
product price: $55.19
/ea
Sold in multiples of 3 for $165.57
$165.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27 in
- Blade Size #12
- Handle Material Fiberglass with Polypropylene Outer Jacket
- Blade Material Aluminum
- Handle Type D-Grip, Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 75.72-181
- Zoro # G4371232
- UPC # 738501942801
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Blade Size | #12 |
Blade Width | 14-1/2 in |
Blade Length | 19 in |
Details
Handle Material | Fiberglass with Polypropylene Outer Jacket |
Blade Material | Aluminum |
Handle Type | D-Grip, Ergonomic |
Gauge | 16 ga |
Handle Color | Yellow |
Item | Scoop Shovel |
Blade Type | Scoop |
Color | Yellow |
Application | General Purpose |
Description
Western Scoop, Handle Length 27 in, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, 16 ga, Steel Blade Material, Blade Type #12, Blade Width 14 1/2 in, Blade Length 19 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 06,3700 psi (0204007380)
- CAMCO UNIVERSAL SILENT TOP, BAMBOO 19-1/2IN X 17IN X 3/4IN (43571)
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. (8708A)
- NUPLA 16 ga Standard Step Round Point Shovel, Steel Blade, 48 in L Yellow (6894157)
- NUPLA Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle (6894137)
- NUPLA 14 ga Standard Step Round Point Non-Conductive Shovel, Steel Blade, 27 in L Black Fiberglass Handle (6894317)
- NUPLA 14 ga Trenching V Shovel, Steel Blade, 48 in L Yellow Fiberglass w/Polypropylene Outer Jacket Handle (75.72-310)
- NUPLA 14 ga Standard Step Round Point Non-Conductive Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894320)
- NUPLA 14 ga Standard Step Square Point Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894315)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- Nupla Shovels and Scoops