Shop All Interchangeable Tips & Heads
This Product is Discontinued
Nupla
1 1/2 in Dia. Hard Hammer Tip, Nylon, Black, 5/16-18 Thread Size (Discontinued)
Mfr # 6894115
Zoro # G2965532
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Hard
- Tip Material Nylon
- Color Black
- Thread Size (In.) 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nupla
- MFR # 6894115
- Zoro # G2965532
- UPC # 738501151586
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Thread Size (In.) | 5/16-18 |
Thread Size | 5/16-18 |
Diameter | 1 1/2 in |
Description
The Nupro Hammer Tip is a hard tip that will allow you to work on tough jobs. The black, 1.5 in hammer tip has a nylon material and is hard. This soft-face hammer tip can be used with 3MD69 hammers, which are sold separately. With its 5/16-18 thread size, this interchangeable head fits most drills. Use the Nupro 1.5 In Hammer Tip to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.