Shop All Lab Dishes
Nunc
Well Plate, 96 Wells, PK30
Mfr # 464718
Zoro # G3927909
product price: $311.99
/pk 30, $10.40/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Number of Wells 384
- Sterile/Non-Sterile Non-Sterile
- Product Type Well Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 464718
- Zoro # G3927909
- Country of Origin United States
- Category Lab Dishes
Dimensions
Details
Item | Well Plate |
Material | Polystyrene |
Number of Wells | 384 |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric Not Applicable, Number of Wells 384, Material Polystyrene, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK500 (229695)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 175Ml (PCS090)
- Nunc Labware