Shop All Lab Equipment Parts
Nunc
Nunclon Sphera Dish 90mm, 56.7 cm, PK 20
Mfr # 174945
Zoro # G5149987
product price: $516.99
/pk 20, $25.85/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 174945
- Zoro # G5149987
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Nunclon Sphera Dish 90mm,56.7 cm,PK 20 |
Description
Nunclon Sphera Dish 90mm,56.7 cm,PK 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- HHIP LED Magnifier Lamp With Flex Arm (8401-0045)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- UNITED SCIENTIFIC Human Skeleton Model, 85Cm (HSKL85)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- 3M Perfect-It Ultrafine Polish, 1 Quart (MMM6068)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1004-050)
- ARGOS TECHNOLOGIES Open Ended Pipettes, 2 mL, Indivi, PK 500 (04395-14)
- Nunc Lab Equipment Parts