Shop All Bottles & Jars
Nunc
Nunclon Sphera 96U-Well Round Botto, PK 8
Mfr # 174925
Zoro # G4863845
product price: $233.99
/pk 8, $29.25/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 174925
- Zoro # G4863845
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Nunclon Sphera 96U-Well Round Botto,PK 8 |
Description
Nunclon Sphera 96U-Well Round Botto,PK 8, Package Quantity 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cobalt Glass Plate, 2" X 2", PK 6 (CGP2X2)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 120mL (7010125)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 (201295-0500)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- Nunc Bottles & Jars