Shop All Bottles & Jars
Nunc
Nunc Universal Latch Rack for 5 mL, PK 10
Mfr # 331826
Zoro # G4836222
product price: $223.99
/pk 10, $22.40/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 331826
- Zoro # G4836222
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Nunc Universal Latch Rack for 5 mL,PK 10 |
Description
Nunc Universal Latch Rack for 5 mL,PK 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 168mm H, 16 oz., PK12 (52JZ44)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (W239300)
- BUILDERS EDGE Builders Edge 140116774123 Hooded Dryer Vent; White (899518)
- Nunc Bottles & Jars