Shop All Lab Equipment Parts
Nunc
Nunc Immuno Tube MiniSorp 5.0 mL, PK 3000
Mfr # 443990
Zoro # G5151134
product price: $737.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 443990
- Zoro # G5151134
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Nunc Immuno Tube MiniSorp 5.0 mL,PK 3000 |
Description
Nunc Immuno Tube MiniSorp 5.0 mL,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- OLFA OLFA® SCR-S 1" Multi-Purpose Scraper (1086530)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- OTC Plastic Clip Popper (2495)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- HACH SERIES 5000 SAMPLE CELL GLASSWARE (4490700)
- MARSON Redplanet 45-100 X 114Mm Newtonian Reflector Telescope (RP-300)
- Nunc Lab Equipment Parts