Shop All Bottles & Jars
Nunc
Nunc Flask Nunclon 68mL, Straight, PK 32
Mfr # 178883
Zoro # G4839232
product price: $309.99
/pk 32, $9.69/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nunc
- MFR # 178883
- Zoro # G4839232
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Nunc Flask Nunclon 68mL,Straight,PK 32 |
Description
Nunc Flask Nunclon 68mL,Straight,PK 32, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Yellow (35738)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- DYNALON CONTNR SNAP-ON 15 DRAM PE, PK144 (426364-15)
- Nunc Labware