Shop All Coffee and Tea
Numi
Tea, Tumeric Tea, Three Ro, PK12
Mfr # 10550
Zoro # G0063907
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Box
- Beverage Flavor Three Roots
- Caffeine Type Non-Caffeinated
- Beverage Package Style Packs
- Net Weight 1.42 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10550
- Zoro # G0063907
- UPC # 680692105506
- Country of Origin Malaysia
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Box |
Beverage Flavor | Three Roots |
Caffeine Type | Non-Caffeinated |
Beverage Package Style | Packs |
Net Weight | 1.42 oz |
Standards | USDA Certified Organic; Non-GMO Verified; Kosher; Halal |
Features | Three Roots Blend—Step right into a spice market with the Three Roots blend, a delicious mixture of spicy ginger, and sweet licorice, designed to bring mental clarity, grounding and centering of the spirit. |
Description
Turmeric Tea, Three Roots, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Bottom Rail Lock For Glass Doors / Storefront (KBRDL46)
- LOGO BRANDS Florida 15oz Stripe Mug (135-C15SM)
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- ALLPOINTS Cut Out Kit 60T35 (481028)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- FOLGERS COFFEE, LTRST, LANTERN GLOW (FOL21510)
- TEATULIA ORGANIC TEAS Signature Black Iced Tea, PK24 (IT-BLAC-24)
- Numi Beverages