Shop All Coffee and Tea
Numi
Organic Teas and Teasans, 1.71oz, PK18
Mfr # 10200
Zoro # G9763627
product price: $6.15
/pk 18, $0.34/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Rooibos Chai
- Beverage Format Tea
- Net Weight 0.203 lbs
- Capacity 1.71 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10200
- Zoro # G9763627
- Country of Origin South Africa
- Category Coffee and Tea
Details
Item | Organic Teas and Teasans,1.71oz,PK18 |
Beverage Package & Style | Filterbag |
Beverage Flavor | Rooibos Chai |
Beverage Format | Tea |
Net Weight | 0.203 lbs |
Capacity | 1.71 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Teas and Teasans,1.71oz,PK18, Package Quantity 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOVE TOP Stuffing Flexible Serving Chicken 3lbs, PK6 (10043000807054)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- PATERSON White Release Treated Coated Pan Liner, 1000PK (SG01035)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- BIGELOW Tea, Pods, English Breakfast Flavor, PK18 (RCB09906)
- Numi Beverages