Shop All Coffee and Tea
Numi
Organic Teas, 1.4oz., Moroccan Mint, PK18
Mfr # 10104
Zoro # G5107481
product price: $8.85
/pk 18, $0.49/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Moroccan Mint
- Caffeine Type Non-Caffeinated
- Beverage Package Style Bag
- Net Weight 1.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10104
- Zoro # G5107481
- UPC # 680692101041
- Country of Origin Multiple
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | Moroccan Mint |
Caffeine Type | Non-Caffeinated |
Beverage Package Style | Bag |
Net Weight | 1.4 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Teas,1.4oz.,Moroccan Mint,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-114)
- C-LINE PRODUCTS C-Line 47223 Recloseable Small Parts Bags Poly 2 x 3 Clear with White ID panel 1000/carton (47223)
- SOLO Cone Cup 4.25 oz., White, Paper, Pk5000 (SCC 42R)
- VULCAN HART Heating Element - 120V/1Kw (960562)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12FRWB)
- Numi Coffee and Tea