Shop All Coffee and Tea
Numi
Organic Teas, 1.27oz., Jasmine Green, PK18
Mfr # 10108
Zoro # G5107475
product price: $8.85
/pk 18, $0.49/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Jasmine Green
- Coffee Roast/Tea Type Green
- Caffeine Type Medium
- Beverage Package Style Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10108
- Zoro # G5107475
- UPC # 680692101089
- Country of Origin China
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | Jasmine Green |
Coffee Roast/Tea Type | Green |
Caffeine Type | Medium |
Beverage Package Style | Bag |
Net Weight | 1.27 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Teas,1.27oz.,Jasmine Green,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Potato Masher, 24 In (7424)
- STAR MFG SAFETY THERMOSTAT KITW/ 2 SCREWS for Star Mfg (WS-50374)
- FOODSAVER Food Vac Sealr 2Spd 120V (FSFSSL4440000)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- FOLGERS Coffee, 6.72 oz Net Wt, Ground, PK24 (0448)
- Numi Coffee and Tea