Shop All Coffee and Tea
Numi
Organic Teas, 1.27oz., GunpowderGreen, PK18
Mfr # 10109
Zoro # G5107466
original price:
$9.99
11% off
new price: $8.85
/pk 18, $0.49/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Gunpowder Green
- Coffee Roast/Tea Type Green
- Caffeine Type Medium
- Beverage Package Style Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10109
- Zoro # G5107466
- UPC # 680692101096
- Country of Origin China
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | Gunpowder Green |
Coffee Roast/Tea Type | Green |
Caffeine Type | Medium |
Beverage Package Style | Bag |
Net Weight | 1.27 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Teas,1.27oz.,GunpowderGreen,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Sensor, Coil Temperature (60071-02)
- NEW ENGLAND COFFEE COFFEE, CLMBN SUP, NEC, 2.5 OZ (NCF026340)
- RUBBERMAID COMMERCIAL Insulated Bag, 12 x 15 x 15 (FG9F4000RED)
- HOBART Solenoid Valve 1/2" 120/240V (98260)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- MCCAFE Ground Coffee, Colombian, 12 oz Bag (5000358162/GN46)
- Numi Beverages