Shop All Coffee and Tea
Numi
Organic Teas, 1.27oz., Aged Earl Grey, PK18
Mfr # 10170
Zoro # G5107448
product price: $8.99
/pk 18, $0.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Aged Earl Grey
- Caffeine Type High
- Beverage Package Style Bag
- Net Weight 1.27 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numi
- MFR # 10170
- Zoro # G5107448
- UPC # 680692101706
- Country of Origin India
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | Aged Earl Grey |
Caffeine Type | High |
Beverage Package Style | Bag |
Net Weight | 1.27 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Teas,1.27oz.,Aged Earl Grey,PK18, Package Quantity 18
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Touch Pad (990154840)
- GARLAND Top Grate 9-1/4D, 10-1/2 Longst Pt (G6214)
- RELIANCE WORLDWIDE John Guest 1/2'' Locking Clip - Pack of 100 (PIC1816R)
- EAGLE GROUP Fits Faucets - 303987 & 302004 (368421)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Organic Teas and Teasans, 0.125oz, Emperor's Puerh, PK16 (10350)
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Mocha Nut Fudge-24 Ct (WM-DD-D-MochaNut-24)
- Numi Coffee and Tea