Shop All Air Nailers & Staplers
Numax
SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra
Mfr # SXL31
Zoro # G2045577
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numax
- MFR # SXL31
- Zoro # G2045577
- UPC # 816376014813
- Country of Origin China
- Category Air Nailers & Staplers
Description
The NuMax SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Brad Nailer and Stapler is designed for home improvement applications such as cabinetry, crown moulding, and furniture, and is also great for hobbies and crafts. This versatile air powered tool is compatible with 16 gauge straight finish nails from 3/4" to 2-1/2", 18 gauge brad nails from 5/8" to 2", and 18 gauge 1/4" narrow crown staples from 5/8" to 1-5/8". A quick jam release provides easy access clearing in the event of a jammed fastener, and a tool-free finger depth adjust for various applications also helps save time and increase productivity. Other features of this finishing nail gun and stapler combo include a no mar tip to protect your work surface, an aluminum cylinder and magazine for lightweight and long lasting durability, a reload indicator to view remaining nails, and a 360 degree adjustable exhaust to direct air away from your face and debris. Air tool oil and adjustment tools are included. The Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Brad Nailer and Stapler will make finish work fast and easy for DIYers taking on home improvement and repair projects as well as professional contractors at the job site
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8" x 7/16" (8723)
- EKLIND Screwdriver (91104)
- PROSKIT Stainless Cutting Plier (PM-396F)
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- NUMAX SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl (SL31)
- SPOTNAILS 15 Gauge Composite Finish Nailer, 12 To 112 (CB1538C)
- Numax Air Nailers & Staplers