Shop All Conventional Spray Guns
Numax
SPS14 Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plast
Mfr # SPS14
Zoro # G2985835
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numax
- MFR # SPS14
- Zoro # G2985835
- UPC # 816376017388
- Country of Origin China
- Category Conventional Spray Guns
Description
The NuMax SPS14 Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plastic Cup is ideal for the atomization of paint. Use with an air compressor around the home for painting furniture and woodworking, as well as automotive and industrial applications. This High Volume Low Pressure pneumatic spray gun generates high output with improved paint transfer, and has less overspray. Three adjustable control knobs (fluid, pattern, and air flow) provide great versatility with precision. The fluid control knob regulates the amount of paint mixed with air from the compressor, while the pattern control allows switching between a full or round spray. The air control knob increases or decreases the overall air flow. Turning the air cap ring at the end of the nozzle adjusts the direction of the spray fan to either vertical or horizontal, useful when spraying side to side or top to bottom. The trigger of this paint sprayer has a two-step design. Press the trigger to the first step and connect to the air source, ensuring the flow of air. Pressing further allows the spray gun to engage the paint in the 600cc (20 oz.) gravity fed container. The body of this spray gun is made of lightweight aluminum, while the needle and nozzle are made of steel. This results in a balanced, light weight, and durable tool great for use over extended periods of time. A regulator and three different types of 1/4" NPT air connector fittings are included (standard, automotive, and barbed), along with an extra filter, cleaning kit, and adjustment tool. The Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plastic Cup will reduce paint costs and save time for DIYers and professional contractors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Mineral Spirits (K01661600-16)
- ASTRO PNEUMATIC PAINT HANGER ADJ 7 FOOT (AO7306)
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz (K02702007)
- 3M Spray Cup System Kit, 3 fl. oz. Capacity (26328)
- NUMAX SPS08 Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc (SPS08)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- SHARPE MANUFACTURING FX3000 HVLP 1.5MM SPRAY GUN (SH288881)
- DEWALT Siphon Spray Gun (DWMT70779)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm (98-1067)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- Numax Paint Spray Guns