Shop All Air Nailers & Staplers
Numax
SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer
Mfr # SFR2190
Zoro # G2044597
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numax
- MFR # SFR2190
- Zoro # G2044597
- UPC # 855629002283
- Country of Origin China
- Category Air Nailers & Staplers
Description
The NuMax SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer provides cost effective speed and power for projects such as framing, truss assembly, sheathing, subfloors, deck work, fencing, pallets, crates, and assembling furniture. This air powered nail gun is compatible with 21 degree 10-12 gauge plastic collated full round head framing nails from 2" to 3-1/2". The rugged framing nailer features a one piece drive blade for increased durability and a lightweight magnesium body perfect for extended use. A simple pull-back pusher makes the magazine easy to reload when the anti-dry-firing threshold is met, designed to reduce damage on internal components and extend the life of the tool. The dual mode trigger allows for bump or sequential firing, and the no mar safety contact tip eliminates damage to working surfaces. The framing nail gun also features a comfort grip handle for increased control during longer jobs, and a 360 degree adjustable exhaust to direct air away from your face. An air connector, air tool oil and adjustment tools are included. The Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer is essential for DIY home improvement projects and professional contracts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 1/8 in. (37010)
- CAPRI TOOLS 12 in Mini Hack Saw with Soft Handle (20105)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- NUMAX SFBC940 Pneumatic 4-in-1 18-Gauge 1-9/16" Mini Flooring Nailer and Sta (SFBC940)
- NUMAX SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra (SXL31)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- BOSTITCH Flooring Tool, Air Powered, 2-In-1 (BTFP12569)
- Numax Air Nailers & Staplers