Shop All Air Nailers & Staplers
Numax
SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer
Mfr # SFN64
Zoro # G2040747
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numax
- MFR # SFN64
- Zoro # G2040747
- UPC # 855629002290
- Country of Origin China
- Category Air Nailers & Staplers
Description
The NuMax SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer is ideal for applications such as decorative trim, furniture trim, rail moulding, crown moulding, window casing, door installation, base boards, chair rails, picture frame assembly, and hobbies and crafts. Compatible with 16 gauge straight finish nails from 1" to 2-1/2", this air powered nail gun features a quick jam release for fast clearing in the event of a jammed fastener, along with a tool-free finger depth adjust for various applications. An ergonomically engineered die cast aluminum body makes this rugged and lightweight finish nailer easy to operate over extended periods of time. The comfort grip handle and no mar safety tip ensure great results by increasing precision and preventing damage to your working surface. A one piece drive blade of hardened steel adds to the durability of this nail gun. Air tool oil and adjustment tools are included. The Pneumatic 16 Gauge 2-1/2" Straight Finish Nailer is an essential tool for DIYers at home as well as professional contractors at the job site
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- CURRENT TOOLS 1/2" Piece Maker Knock-Out Punch (1524)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- NUMAX SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl (SL31)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- NUMAX SFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (SFWS)
- NUMAX SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra (SXL31)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- BOSTITCH Bostitch Cap Stapler Kit (SL1838BC)
- Numax Air Nailers & Staplers