Shop All Air Nailers & Staplers
Numax
S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler
Mfr # S2-118G2
Zoro # G2045656
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Numax
- MFR # S2-118G2
- Zoro # G2045656
- UPC # 816376011416
- Country of Origin China
- Category Air Nailers & Staplers
Description
The NuMax S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler is an excellent choice for interior and exterior finish work and trim, cabinetry, cabinet backing, window casing, picture frame assembly, and hobbies and crafts. This air powered combination nail gun and stapler is compatible with 18 gauge brad nails from 3/8" to 2", and 18 gauge glue collated 1/4" narrow crown staples from 1/2" to 1-5/8". The ergonomically engineered aluminum body is durably constructed, resulting in a lightweight tool great for use over extended shifts. A comfort grip handle reduces fatigue while increasing control and accuracy of fastener placement. Other features of this combo finish tool include a no mar safety tip to prevent damage to your working surface, a 360 degree adjustable exhaust to direct air away from your face and debris, and a convenient reload indicator so you are able to see when you are running low on fasteners. This affordable and rugged brad nailer and stapler will increase productivity for DIYers tackling home improvement and repair projects, as well as professional contractors at the job site. The Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler includes air tool oil and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- NUMAX SFBC940 Pneumatic 4-in-1 18-Gauge 1-9/16" Mini Flooring Nailer and Sta (SFBC940)
- NUMAX SFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (SFWS)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- MILWAUKEE TOOL M18 FUEL 21-Degree Framing Nailer (Tool Only) (2744-20)
- Numax Air Nailers & Staplers