Shop All Air Nailers & Staplers
Numax
S18GLCNDH Pneumatic 18-Gauge 1-3/4" L-Cleat Dual Handle Flooring Naile
Mfr # S18GLCNDH
Zoro # G2035068
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style L-Head
- Type Flooring Nail
- Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Numax
- MFR # S18GLCNDH
- Zoro # G2035068
- UPC # 816376017944
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 1-3/4" |
Details
Item | Pneumatic Nail |
Head Style | L-Head |
Type | Flooring Nail |
Description
The NuMax S18GLCNDH Pneumatic 18-Gauge 1-3/4" L-Cleat Dual Handle Flooring Nailer is specifically designed for the installation of most 3/8" to 3/4" tongue and groove hardwood flooring. This air powered flooring nailer comes with three interchangeable base plates, and is compatible with 18 gauge L-cleats from 1-1/4" to 1-3/4". The dual handle design allows you to use either the short handle or extended handle, depending on whether you prefer to stand or kneel during operation. This convenient option will save your back and help to reduce fatigue when working for long stretches of time. A no mar foot eliminates damage to finished flooring surface and ensures professional results for DIYers as well as construction contractors. Durably constructed of lightweight and high strength aluminum with heat treated steel parts, this dual handle flooring nailer is built to last. The Pneumatic 18-Gauge 1-3/4" L-Cleat Dual Handle Flooring Nailer includes a fiberglass mallet with a padded grip and rubber head, three interchangeable base plates, air tool oil, and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID SOCKETTGKM Socket Kit Metric (TGR86003)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- KLEIN TOOLS Battery-Operated EHS Closed-Jaw Cutter, 4 Ah (BAT20GD14H)
- NUMAX SFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (SFN64)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- NUMAX SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl (SL31)
- NUMAX SBR50 Pneumatic 18-Gauge 2" Brad Nailer (SBR50)
- POWERNAIL 1845F Pneumatic 18-Gauge Flooring Stapler for Engineered and Laminate (1845FKIT)
- Numax Air Nailers & Staplers